16/6-Pair INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°

Item #: 0912099

Cat #: HW10601606

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
16 AWG, 6 Pair, INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°C Single & Multiple Twisted Pairs Individual & Overall Shield TFN PVC/Nylon Insulation & PVC Jacket Copper Conductors

Overview

16 AWG, 6 Pair, INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°C Single & Multiple Twisted Pairs Individual & Overall Shield TFN PVC/Nylon Insulation & PVC Jacket Copper Conductors

For use in instrumentation and process control applications where superior protection from electrostatic interference is required. UL listed as Type TC and approved for installation

indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial in circuits not exceeding 600 volts. May be used in NEC Class 1, Division 2 hazardous locations.

Also known as: HW10601606, HOUHW10601606

Specifications

Conductors: 6 Pair
Gauge: 16 AWG
Conductors: 6 Pair
Gauge: 16 AWG