0.439" x 1.015" Label Maker Cartridge

Item #: 0912097

Cat #: M-250-1-342

UPC: 754473082925

Call for price
Company wide:
0 in stock
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 1.015", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 1.015", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 754473082925, M-250-1-342, BRAM2501342

Specifications

Material: Polyolefin
Color: White
Standards: California Proposition 65
Material: Polyolefin
Standards: California Proposition 65
Color: White