$ 1467.53 EA
Company wide:
0
in stock
Documents & Guides
Xsd/xsx/fxsd/fxsx Series Controls Manual Motor Starting Switch
Overview
Xsd/xsx/fxsd/fxsx Series Controls Manual Motor Starting Switch
Also known as: 783936198101, FXSX53, KILFXSX53
Features & Benefits
- FXSX Series (without overload protection) are ideally suited for across the-line applications where a positive disconnect means is required.
- Factory Sealed so no external seals are required.
- Type 3 (raintight) rated.
- Enclosures are cast copper-free aluminum alloy.
- Operating shaft is stainless steel.
- Multiple gang assemblies available in combination with pilot lights, pushbuttons and switches on request.
- Ground flange joint between bolted cover and box provide required flame path.
- Provisions for padlocking switch in either “ON” or ”OFF” position is standard.
- N/A
Specifications
No Specifications Available