Wiring Trough NEMA Type 1, 8.00x8.00x36.00, Gray, Steel

Item #: 0912062

Cat #: A8836T1T

UPC: 783510112929

$ 283.56 EA
Company wide:
0 in stock
Screw-Cover Wiring Trough Type 1 used for indoor applications protecting against dirt or moist. This Wiring Trough NEMA Type 1, A8836T1T item measures 8.00x8.00x36.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 1 used for indoor applications protecting against dirt or moist. This Wiring Trough NEMA Type 1, A8836T1T item measures 8.00x8.00x36.00 inches with a material of Steel colored Gray.

Screw-Cover Wiring Trough, Type 1 is used for protecting wire and cable distribution, junctions and terminations in a variety of indoor applications where protection against dirt or moist is not needed.

Also known as: 783510112929, A8836T1T, HOFA8836T1T

Features & Benefits

  • Keyhole screw slots in cover
  • Shipped completely assembled-no end caps to install
  • Mounting holes on the back of the enclosure
  • Flat cover fastened with plated steel screws
  • No gasketing or knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in