Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0911968

Cat #: LFV18-6Q

UPC: 051128600207

$ 12.06 EA
Company wide:
4 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 25/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 25/PK

3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128600207, LFV18-6Q, MMMLFV186Q

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl