Female, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/16"

Item #: 0911961

Cat #: FDV14-187Q

UPC: 051128600054

$ 12.06 EA
Company wide:
38 in stock
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/16" Color: Blue, 25/PK

Overview

Female, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/16" Color: Blue, 25/PK

3M™ Highland™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128600054, FDV14-187Q, MMMFDV14187Q, Minis, All threaded

Specifications

Gender: Female
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14