Contactor Accessory - Auxiliary Contact

Item #: 0911812

Cat #: XTCEXFALC11

UPC:

$ 58.40 EA
Company wide:
0 in stock
Documents & Guides
Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, B-C Frame size, 1NOE-1NCL contact configuration, 16A conventional thermal rating, Front mounting, used with XTRE control relays

Overview

Contactor Accessory - Auxiliary Contact, Two-pole, Screw terminals, B-C Frame size, 1NOE-1NCL contact configuration, 16A conventional thermal rating, Front mounting, used with XTRE control relays

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: XTCEXFALC11, CUTXTCEXFALC11

Features & Benefits

  • Front and rear access to 19-inch rack equipment provided by three-part design: door, center section and wall section
  • Solid door provides complete physical and visual protection
  • Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
  • All seams are fully welded and ground smooth
  • ProTek Double-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Double-Hinge Solid Type 4 12, PTHS242430G4 item measures 24.09x23.62x29.92in. with a material of Steel colored Lt Gray.
  • Premium seamless, foam-in-place gasket prevents contaminants from entering the cabinet
  • Key-locking wing knob is included on painted steel cabinet, providing access control to the cabinet; two keys are included with each cabinet
  • Stainless steel cabinet is provided with a quarter-turn slotted latch
  • One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting
  • On 28-inch (700 mm) wide enclosures, a 4-inch vertical cable manager with composite fingers is provided on hinge side of cabinet

Specifications

Poles: 2
Mounting: Front
Type: Auxiliary Contact
Poles: 2
Type: Auxiliary Contact
Mounting: Front