1
more

10A Quick-Acting Fuse, Current-Limiting, Class-J, 600V
Item #: 0911795
Cat #: JKS-10
UPC: 051712630108
$ 85.75 EA
Company wide:
8
in stock
Documents & Guides
10 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads
Overview
10 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads
The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.
Also known as: 051712630108, JKS-10, BUSJKS10
Specifications
| Speed: | Fast Acting |
| Amps: | 10 |
| Class: | J |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Speed: | Fast Acting |
| Class: | J |
| Mounting: | Cartridge |
| Amps: | 10 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 200 kA |