Refill Tape, Vinyl, 1/2" x 18'

Item #: 0911767

Cat #: 1805416

UPC: 071701059727

$ 29.34 EA
Company wide:
28 in stock
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Red

Overview

Refill Tape, Vinyl Tape, Dimensions: 1/2" x 18', Color: White on Red

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant

Also known as: 071701059727, 1805416, DYM1805416

Specifications

Color: Red
Width: 1/2 in
Material: Vinyl
Length: 18 ft
Family / Style: RHINO 4200
Color: Red
Material: Vinyl
Family / Style: RHINO 4200
Width: 1/2 in
Length: 18 ft