Voltage Regulator

Item #: 0911747

Cat #: VR1TM5

UPC:

$ 47.48 EA
Company wide:
0 in stock
VR1TM5 Voltage Regulator, Converts 16-24VAC or24VDC to 5VDC @ 1A, Terminal

Overview

VR1TM5 Voltage Regulator, Converts 16-24VAC or24VDC to 5VDC @ 1A, Terminal

Model VR1TM5 converts a 24VAC or 24VDC input into a regulated 5VDC output.

Also known as: VR1TM5, ALXVR1TM5

Specifications

Volts DC: 24
Type: Voltage Regulator
Volts AC Range: 16 - 24
Volts DC: 24
Volts AC Range: 16 - 24
Type: Voltage Regulator