Breaker, 225A, Tenant Main, 2P, 120/240V, Type CCV

Item #: 0911648

Cat #: CCV2225

UPC: 786685368641

$ 616.17 EA
Company wide:
0 in stock
Documents & Guides
225 Amp, 2-Pole, Type CCV, Tenant Circuit Breaker, 120/240 VAC.

Overview

225 Amp, 2-Pole, Type CCV, Tenant Circuit Breaker, 120/240 VAC.
Also known as: 786685368641, CCV2225, CUTCCV2225

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 225