Breaker, Tenant Main, 200A, 2P, 240V, 10 kAIC, Type CCV

Item #: 0911639

Cat #: CCV2200

UPC: 786685368573

$ 298.75 EA
Company wide:
55 in stock
200 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Overview

200 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.

Eaton's main circuit breakers are part of the main service modules used as service entrance equipment and housed in a rainproof enclosure. Eaton offers both main fusible switch and main circuit breaker group metering mains with busway connections allowing you to have multi-tenant metering in high-rise apartment buildings where riser busway is used. Select 3-phase, 400–200A main circuit breakers or 3-phase, 400–800A main fusible switches with aluminum or copper bus.

Also known as: 786685368573, CCV2200, CUTCCV2200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240