Breaker, Bolt On, Type CCV, 175A, 2P, 240V, 10 kAIC

Item #: 0911637

Cat #: CCV2175

UPC: 786685368511

$ 616.17 EA
Company wide:
0 in stock
Documents & Guides
175 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures

Overview

175 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685368511, CCV2175, CUTCCV2175

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 175
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 175