Breaker, Tenant Main, 150A, 2P, 240V, 10 kAIC, Type CCV

Item #: 0911635

Cat #: CCV2150X

UPC: 786685368467

$ 272.75 EA
Company wide:
81 in stock
150 Amp, 2-Pole, Type CCV Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*

Overview

150 Amp, 2-Pole, Type CCV Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). *Lugs Included on Load Side*
Also known as: 786685368467, CCV2150X, CUTCCV2150X, westinghouse

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150