C-h Ccv2150sr01 Breaker Acc

Item #: 0911634

Cat #: CCV2150SR01

UPC: 786685485331

$ 1870.78 EA
Company wide:
0 in stock
Documents & Guides
Line/load Collar - 48-127vac / 48-60vdc Shunt Trip

Overview

Line/load Collar - 48-127vac / 48-60vdc Shunt Trip
Also known as: 786685485331, CCV2150SR01, CUTCCV2150SR01

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150