Breaker, 125A, 2P, 120/240V, 10 kAIC, Type CCV

Item #: 0911632

Cat #: CCV2125

UPC: 786685368399

$ 280.08 EA
Company wide:
11 in stock
125 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures

Overview

125 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 120/240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786685368399, CCV2125, CUTCCV2125

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240