Breaker, Bolt On, Type CCV, 100A, 2P, 240V, 10 kAIC

Item #: 0911631

Cat #: CCV2100

UPC: 786685368337

$ 280.08 EA
Company wide:
13 in stock
100 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures

Overview

100 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 10 kAIC, 240 VAC. Includes: #4 - 4/0 Line & Load Side Lugs. Used on Type ECC Unit Enclosures
Also known as: 786685368337, CCV2100, CUTCCV2100

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100