SM Fiber, 900M, 6S, Tight Buffer

Item #: 0911577

Cat #: W4006K101

UPC:

$ 1.58 FT
Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, TeraFlex® Reduced water peak 900 Micron, OFNP, Plenum, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.23", Color: Black, Standad OS1.

Overview

Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, TeraFlex® Reduced water peak 900 Micron, OFNP, Plenum, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.23", Color: Black, Standad OS1.
Also known as: W4006K101, ESXW4006K101

Specifications

Material: Fiber
Color: Black
Jacket: Plenum
Material: Fiber
Jacket: Plenum
Color: Black