Female Disconnect, Nylon-Insulated, WR: 22 - 18, Stud Size: 1/8

Item #: 0911574

Cat #: FDI18-187Q

UPC: 051128600023

$ 12.06 EA
Company wide:
3 in stock
Documents & Guides
Female Disconnect, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/8, Color: Blue, 25/PK

Overview

Female Disconnect, Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/8, Color: Blue, 25/PK
Also known as: 051128600023, FDI18-187Q, MMMFDI18187Q

Specifications

Color: Red, Blue
Material: Nylon
Allowable Gauge Range: 22 - 18
Color: Red, Blue
Allowable Gauge Range: 22 - 18
Material: Nylon