Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 0911560

Cat #: RV18-14Q

UPC: 051128600443

$ 12.06 EA
Company wide:
9 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128600443, RV18-14Q, MMMRV1814Q

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Stud Size: 1/4 in
Color: Red
Volts AC: 600
Material: Vinyl
Stud Size: 1/4 in