Ring Tongues, Vinyl-Insulated, WR: 22 - 18, Stud Size: 8

Item #: 0911555

Cat #: RV18-8Q

UPC: 051128600467

$ 14.12 EA
Company wide:
108 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 8, Color: Red, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Also known as: 051128600467, RV18-8Q, MMMRV188Q

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 22 - 18
Stud Size: #8
Color: Red
Volts AC: 600
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 22 - 18