Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 0911548

Cat #: RV14-10Q

UPC: 051128600382

$ 14.12 EA
Company wide:
155 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Also known as: 051128600382, RV14-10Q, MMMRV1410Q

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 16 - 14
Color: Blue
Volts AC: 600
Allowable Gauge Range: 16 - 14
Material: Vinyl
Stud Size: #10