Male Tab, Vinyl-Insulated, 22 - 18 AWG

Item #: 0911538

Cat #: MTV18-187Q

UPC: 051128600306

$ 12.06 EA
Company wide:
4 in stock
Documents & Guides
Male Tab, Vinyl-Insulated, 22 - 18 AWG, Mates with 0.187 Inch Wide Female Tab, Red, 25 Pack

Overview

Male Tab, Vinyl-Insulated, 22 - 18 AWG, Mates with 0.187 Inch Wide Female Tab, Red, 25 Pack

3MÖ HighlandÖ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The sleeve helps guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128600306, MTV18-187Q, MMMMTV18187Q

Specifications

Gender: Male
Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Vinyl
Color: Red
Allowable Gauge Range: 22 - 18