Male Tab, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab

Item #: 0911531

Cat #: MTI14-250Q

UPC: 051128600245

$ 12.92 EA
Company wide:
65 in stock
Documents & Guides
Male Tab, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 25/PK

Overview

Male Tab, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.25-in wide female tab, Color: Blue, 25/PK

3M™ Highland™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon sleeve is abrasion-resistant and fully insulated with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128600245, MTI14-250Q, MMMMTI14250Q, Spade connector

Specifications

Gender: Male
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14