
Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.187-in wide female tab
Item #: 0911528
Cat #: MTI14-187Q
UPC: 051128600238
$ 23.94 EA
Company wide:
0
in stock
Documents & Guides
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 25/PK
Overview
Male, Nylon-Insulated, Wire Range: 16 - 14, Mates with 0.187-in wide female tab, Color: Blue, 25/PK
3M™ Highland™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128600238, MTI14-187Q, MMMMTI14187Q
Specifications
| Color: | Blue |
| Material: | Nylon |
| Color: | Blue |
| Material: | Nylon |