Standard Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0911524

Cat #: FV14-8Q

UPC: 051128600139

$ 12.06 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 051128600139, FV14-8Q, MMMFV148Q

Specifications

Size: 8
Color: Red, Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Size: 8
Material: Vinyl
Color: Red, Blue
Allowable Gauge Range: 16 - 14