Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 0911522

Cat #: FDI14-250Q

UPC: 051128600016

$ 12.06 EA
Company wide:
105 in stock
Documents & Guides
Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK

Overview

Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK

3M™ Highland™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon sleeve is abrasion-resistant with a stepped design to ensure mistake-proof crimping. RoHS 2011/65/EU Compliant.

Also known as: 051128600016, FDI14-250Q, MMMFDI14250Q, Sparky

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14