Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8

Item #: 0911506

Cat #: BFV14-8Q

UPC: 051128599921

$ 14.12 EA
Company wide:
345 in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK

3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128599921, BFV14-8Q, MMMBFV148Q

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl
Stud Size: #8