Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 0911495

Cat #: BFV18-6Q

UPC: 051128599945

$ 14.12 EA
Company wide:
183 in stock
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 25/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 25/PK

3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128599945, BFV18-6Q, MMMBFV186Q

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl
Stud Size: #6