Brady Sfty Padlock, 1.5 In Blue Ka 6/pack

Item #: 0911492

Cat #: 105891

UPC: 754473034368

$ 135.99 EA
Company wide:
0 in stock
Documents & Guides
Brady Sfty Padlock, 1.5 In Blue Ka 6/pack

Overview

Brady Sfty Padlock, 1.5 In Blue Ka 6/pack

Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

Also known as: 754473034368, 105891, BRA105891

Specifications

Color: Blue
Material: Steel, Nylon
Standards: California Proposition 65
Color: Blue
Standards: California Proposition 65
Material: Steel, Nylon