6IN FURNITURE FEED COVER ASEM-BLACK

Item #: 0911485

Cat #: 6CFFTCBK

UPC: 786564060604

$ 400.51 EA
Company wide:
3 in stock
Surface style, die-cast aluminum cover assembly with one (1) 3/4" trade size screw plug opening, and one (1) concentric 2" - 1 1/4" trade size screw plug opening. Cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, and (BZ) bronze. 6CFFTC Series cover assemblies designed for use with 6STC Poke-Thru Stem Assemby. Includes one (1) 3/4" and one (1) 1/2" trade size conduit fittings and one (1) divider to separate devices. Black

Overview

Surface style, die-cast aluminum cover assembly with one (1) 3/4" trade size screw plug opening, and one (1) concentric 2" - 1 1/4" trade size screw plug opening. Cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, and (BZ) bronze. 6CFFTC Series cover assemblies designed for use with 6STC Poke-Thru Stem Assemby. Includes one (1) 3/4" and one (1) 1/2" trade size conduit fittings and one (1) divider to separate devices. Black
Also known as: 786564060604, 6CFFTCBK, WMD6CFFTCBK

Specifications

Color: Black
Diameter: 6 in
Material: Aluminum
Color: Black
Material: Aluminum
Diameter: 6 in