Breaker, 20A, 1P, 120/240V, Type BAB, 10 kAIC, Bolt On, Fire Alarm

Item #: 0911474

Cat #: BABF1020

UPC: 786685405063

$ 387.44 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Fire Alarm Breaker

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Fire Alarm Breaker

The fire alarm circuit breaker provides your installation with a clean and professional look, without the use of marker or red tape.

Also known as: 786685405063, BABF1020, CUTBABF1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On