1P 20A BR Type Fire Alarm Breaker

Item #: 0911471

Cat #: BRF120

UPC: 786685405315

$ 102.05 EA
Company wide:
25 in stock
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Fire Alarm Switch.

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Fire Alarm Switch.

The fire alarm circuit breaker provides your installation with a clean and professional look, without the use of marker or red tape.

Also known as: 786685405315, BRF120, CUTBRF120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR