Breaker, 15A, 1P, 120/240V, 10 kAIC, Fire Alarm Switch

Item #: 0911470

Cat #: BRF115

UPC: 786685405308

$ 102.05 EA
Company wide:
5 in stock
15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Fire Alarm Switch.

Overview

15 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Fire Alarm Switch.

The fire alarm circuit breaker provides your installation with a clean and professional look, without the use of marker or red tape.

Also known as: 786685405308, BRF115, CUTBRF115

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: BR