Earthing and Neutral Busbar, 12 Connections, Brass

Item #: 0911456

Cat #: 568610

UPC: 782856695325

$ 18.57 EA
Company wide:
2 in stock
Documents & Guides
Earthing and Neutral Busbar, 12 Connections, Brass, Length: 4.72 inches (120 mm)

Overview

Earthing and Neutral Busbar, 12 Connections, Brass, Length: 4.72 inches (120 mm)

Compact earthing/grounding distribution bar for panel installation. The rigid, chamfered-hole connector bar simplifies connection of multiple grounding conductors while ensuring reliable electrical continuity. Ideal for switchgear, control equipment, renewable installations and data centers. RoHS compliant.

Also known as: 782856695325, 568610, EFX568610

Features & Benefits

  • Use to connect several earthing conductors
  • Chamfered holes allow for easy connections
  • Rigid bar
  • RoHS compliant

Specifications

Mounting: Panel
Poles: 12
Height: 0.510 in
Length: 4.720 in
Depth: 0.240 in
Mounting: Panel
Height: 0.510 in
Depth: 0.240 in
Poles: 12
Length: 4.720 in