FH Class G Fuse Block 3 Pole

Item #: 0911429

Cat #: LFG48060-3CDINR

UPC: 079458939118

$ 289.45 EA
Company wide:
0 in stock
Documents & Guides
60A, 480V, Fuse Holder Class G Fuse Block 3 Pole

Overview

60A, 480V, Fuse Holder Class G Fuse Block 3 Pole

All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.

Also known as: 079458939118, LFG48060-3CDINR, LFULFG480603CDINR

Specifications

Material: Phenolic
Poles: 3
Volts AC: 480
Mounting: DIN Rail
Class: G
Amps: 60
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Amps Range: 35 - 60
Material: Phenolic
Volts AC: 480
Class: G
Standards: California Proposition 65
Amps Range: 35 - 60
Poles: 3
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 100 kA