1
more

100A, 3P, 600VDC, Grounded Disconnect Switch
Item #: 0911425
Cat #: DCG3063URM
UPC: 786685556727
$ 1507.01 EA
Company wide:
0
in stock
Documents & Guides
100 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 21.99", W: 11.84", D: 5.25".
Overview
100 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 21.99", W: 11.84", D: 5.25".
Also known as: 786685556727, DCG3063URM, CUTDCG3063URM
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Volts DC: | 600 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 100 |
| Mounting: | Surface |