Disconnect Switch, Grounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 3R

Item #: 0911423

Cat #: DCG3061URM

UPC: 786685556703

$ 706.72 EA
Company wide:
4 in stock
Documents & Guides
30 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 16.27", W: 8.87", D: 5.25".

Overview

30 AMP, 3-Pole, DC Grounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 16.27", W: 8.87", D: 5.25".

Operators benefit from using Eaton’s tried-and-true K-switch base and mechanism because of the visible means of disconnect when the switch handle is in the OFF position. Blade disengagement from the stationary contact can be seen when viewing the switch base

Also known as: 786685556703, DCG3061URM, CUTDCG3061URM, Knife Switch

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30