11 X 36 X 48 Trans Encl

Item #: 0911399

Cat #: CT364811-SC

UPC: 784572112339

$ 1463.50 EA
Company wide:
0 in stock
Documents & Guides
MLB CT364811-SC 11 X 36 X 48

Overview

MLB CT364811-SC 11 X 36 X 48
Also known as: 784572112339, CT364811-SC, MLBCT364811SC

Specifications

Depth: 11 in
Mounting: Surface
Width: 36 in
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Width: 36 in
Standards: California Proposition 65
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R