Black Range Hood

Item #: 0911394

Cat #: F403023

UPC: 026715143016

$ 109.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Black

Overview

Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 7IN Round Plate included, Standard: UL, Voltage Rating: 120V, Air Flow Rate: 160CFM, Size: 30 X 17 1/2 X 6IN, Finish: Black
Also known as: 026715143016, F403023, BRNF403023

Specifications

No Specifications Available