40W A19 Incandescent, Yellow

Item #: 0911385

Cat #: S3859

UPC: 045923038594

Company wide:
0 in stock
40 Watt A19 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 130 Volt; 2/Pack

Overview

40 Watt A19 Incandescent; Yellow; 2000 Average rated hours; Medium Base; 130 Volt; 2/Pack
Also known as: 045923038594, S3859, SATS3859

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Wattage: 40
Dimmable: Yes
Color: Yellow
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent