Tray Cable, Type TC, 10 AWG, 2-Conductor

Item #: 0911345

Cat #: A11002F

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, Tray Cable, Type: TC, 600V, Conductors: 2, Jacket: PVC, Wire Color: Yellow/Black Stripe, Insulation: PVC/Nylon, Jacket Thickness: 0.45", Nominal Outside Diameter: .430"

Overview

10 AWG, Tray Cable, Type: TC, 600V, Conductors: 2, Jacket: PVC, Wire Color: Yellow/Black Stripe, Insulation: PVC/Nylon, Jacket Thickness: 0.45", Nominal Outside Diameter: .430"
Also known as: A11002F, OMNA11002F, SDT

Specifications

Color: Yellow/Black
Gauge: 10 AWG
Conductors: 2
Jacket: PVC
Volts AC: 600
Color: Yellow/Black
Conductors: 2
Volts AC: 600
Gauge: 10 AWG
Jacket: PVC