Category 6, Riser, 23/4-Pair, Blue

Item #: 0911340

Cat #: PUR6004BU-UY

UPC: 074983058464

$ 0.87 FT
Company wide:
0 in stock
Copper cable, enhanced category 6 UTP, riser, 4-pair, conductors are 23 AWG construction with polyolefin (PE) insulation, twisted in pairs, separated by an integrated pair divider, and protected by a flame-retardant PVC jacket, blue.

Overview

Copper cable, enhanced category 6 UTP, riser, 4-pair, conductors are 23 AWG construction with polyolefin (PE) insulation, twisted in pairs, separated by an integrated pair divider, and protected by a flame-retardant PVC jacket, blue.
Also known as: 074983058464, PUR6004BU-UY, PDTPUR6004BUUY

Specifications

Gauge: 23 AWG
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 23 AWG
Conductors: 4 Pair
Color: Blue
Shielding: Unshielded