Panel For Enclosure, 6" x 4", Type 3R, 4, 4X, 12/13, Steel/White

Item #: 0911331

Cat #: A6P4G

UPC: 783510260491

$ 10.14 EA
Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 6" x 4", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 6" x 4", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

nVent HOFFMAN HOFA6P4G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510260491, A6P4G, HOFA6P4G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 4 in
Height: 6 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Width: 4 in
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Height: 6 in
Material: Steel