40W T5 Circline Fluorescent Lamp, 35K

Item #: 0911328

Cat #: S2959

UPC:

Company wide:
0 in stock
Documents & Guides
40 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) Base

Overview

40 Watt; T5; Circline Fluorescent; 3500K Neutral White; 82 CRI; 2GX13 (4-Pin) Base
Also known as: S2959, SATS2959

Specifications

Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Wattage: 40
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Wattage: 40
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 3200
Light Technology: Fluorescent
Base: 4-Pin (2GX13)