Double-Throw Safety Switch

Item #: 0911185

Cat #: DT365NRK

UPC: 786685540139

$ 19109.87 EA
Company wide:
0 in stock
Double-Throw Safety Switch, 3 Pole, 600 VAC, 400 Amp, Fusible with Neutral, NEMA 3R

Overview

Double-Throw Safety Switch, 3 Pole, 600 VAC, 400 Amp, Fusible with Neutral, NEMA 3R

Eaton s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensuresboth switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.

Also known as: 786685540139, DT365NRK, CUTDT365NRK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R