Air Conditioner

Item #: 0911182

Cat #: G280416G102

UPC: 783510214449

$ 8861.85 EA
Company wide:
0 in stock
Air Conditioner, G28 4000 Btu 115v 50/60hz 1ph, Bulletin Mclg (mclean Spectracool Air Conditioner), Size/dims: 28.55x16.97x10.10

Overview

Air Conditioner, G28 4000 Btu 115v 50/60hz 1ph, Bulletin Mclg (mclean Spectracool Air Conditioner), Size/dims: 28.55x16.97x10.10

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510214449, G280416G102, HOFG280416G102

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 316L
Finish: Brushed #4
Width: 17.010 in
Wattage: 1435
BTU: 4900
Depth: 11.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Width: 17.010 in
BTU: 4900
Height: 28.590 in
Finish: Brushed #4
Wattage: 1435
Depth: 11.180 in