G28 6000 BTU 115V 1 ph

Item #: 0911176

Cat #: G280616G151

UPC: 783510211929

$ 11369.82 EA
Company wide:
0 in stock
SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, SS Type 304

Overview

SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, SS Type 304

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.

Also known as: 783510211929, G280616G151, HOFG280616G151

Specifications

Wattage: 1874
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.010 in
Depth: 10.180 in
BTU: 6400
Wattage: 1874
Height: 28.590 in
Finish: Brushed #3
Depth: 10.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Width: 17.010 in
BTU: 6400