SpectraCool Indoor G28, 6000BTU 115V, Brushed, SS304

Item #: 0911175

Cat #: G280616G051

UPC: 783510209223

$ 8812.34 EA
Company wide:
0 in stock
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor G28, G280616G051 item is rated 6000BTU 115V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor G28, G280616G051 item is rated 6000BTU 115V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209223, G280616G051, HOFG280616G051

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Wattage: 1874
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.010 in
Depth: 10.180 in
BTU: 6400
Wattage: 1874
Height: 28.590 in
Finish: Brushed #3
Depth: 10.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Width: 17.010 in
BTU: 6400