Air Conditioner

Item #: 0911172

Cat #: G280416G051

UPC: 783510209322

$ 7747.32 EA
Company wide:
0 in stock
Air Conditioner, G28 4000 Btu 115v 50/60hz 1ph, Bulletin Mclg, McLean Spectracool, Size/dims: 28.55x16.97x10.10

Overview

Air Conditioner, G28 4000 Btu 115v 50/60hz 1ph, Bulletin Mclg, McLean Spectracool, Size/dims: 28.55x16.97x10.10

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209322, G280416G051, HOFG280416G051

Specifications

IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 1172
Width: 17.010 in
BTU: 4900
Depth: 11.180 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Wattage: 1172
BTU: 4900
Height: 28.590 in
Finish: Brushed #3
Width: 17.010 in
Depth: 11.180 in